Zoro Homepage

Women's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CA1626

  • Mfr # CA1626

  • Zoro # G1920639


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1626
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1626
Zoro #
G1920639
UPC #
726363644773
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1626
Upper Boot Material
All Leather
Series
CA1626
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole System
EVA
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insulated
No
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
For Outdoor Traction
No
Footwear Construction Type
Cemented
Metatarsal System
No
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Midsole Material
EVA
Upper Material Description
Leather
Liner Material
Mesh
Non Metallic Upper
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
Scubaliner
Removable Insole
Yes
Shank Material
Non-Metallic
Completely Non Metallic
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Insole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.