Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe 6-Inch Work Boot, Light Brown, 11, W, CA5679

  • Mfr # CA5679

  • Zoro # G409956219


product price: $204.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Light Brown
Style Number
CA5679
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5679
Zoro #
G409956219
UPC #
726363742301
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Overall Height
6 in
Width
W
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Light Brown
Style Number
CA5679
Waterproof
Yes
Completely Non Metallic
No
Construction
Cemented
Non Metallic Upper
No
Maximum Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Shank Material
Composite
Puncture Resistant Insole
No
Midsole Material
EVA
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Static Dissipative
No
Heel Definition
Defined Heel
Wide Toe Cap
No
Oil Resisting Sole
No
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Insole Material
EVA
Metatarsal Guard
No
Conductive
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Style Family
6-Inch Work Boot
Liner Material
Mesh
Closure
Lace Up
Upper Material
Leather
Toe Shape
Round
Footwear Style
6-Inch Work Boot
For Outdoor Traction
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.