Zoro Homepage

Women's Logger Boot, 10, Composite Toe, 8 in H, Brown, CA1435

  • Mfr # CA1435

  • Zoro # G6612711


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1435
Zoro #
G6612711
UPC #
726363666720
Country of Origin
Viet Nam

Dimensions

Size
10
Width
W
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10

Details

Item
Logger Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1435
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Oil Resisting Sole
Yes
Wide Toe Cap
No
Insole System
Removable
Footwear Construction Type
Welted
Insulated
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
For Outdoor Traction
Yes
Liner Material
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Removable Insole
Yes
Metatarsal System
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulation Type
None
Completely Non Metallic
No
Waterproof Type
Scubaliner
Footwear Style
Logger Boot
Midsole Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Elm
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Style Family
Logger Boot
Construction
Welted
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA1435

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.