Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Logger Boot, 10 M, Steel Toe, 8 in H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G9059915


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G9059915
UPC #
726363555512
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
8 in
Size (PRINT)
10

Details

Item
Logger Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Leather
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Boot Material
All Leather
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insole System
Nonremovable
Conductive
No
Electrical Hazard Rated
Yes
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Liner Material
Nylon
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Ninety Degree Heel
No
Shank Material
Steel
Chemical Resisting Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Style
Logger Boot
Upper Material Description
Leather
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Series
CA1421
Non-Marking Upper
No
Toe Cap Material
Steel
Insole Technology
Non-Removable
Closure
Lace Up
Construction
Welted
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.89
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.