Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Logger Boot, 11 M, Steel Toe, 8 in H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G9059924


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G9059924
UPC #
726363555529
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
11
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Conductive
No
Midsole Material
Leather
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Style
Logger Boot
Wide Toe Cap
No
Non Metallic Upper
No
Non-Marking Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Insole System
Nonremovable
Insulated
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Series
CA1421
Metatarsal Guard Style
None
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Welted
Insole Technology
Non-Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.