Women's Logger Boot, 4 1/2 M, Steel Toe, 8 in H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G9059863


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G9059863
UPC #
726363555543
Country of Origin
Viet Nam

Dimensions

Size
4 1/2
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Insulated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Leather
Static Dissipative
No
Insole System
Nonremovable
Puncture Resistant Insole
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Non Metallic Upper
No
Footwear Style
Logger Boot
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Deep Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Nylon
Removable Insole
No
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Series
CA1421
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Steel
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Logger Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.