Women's Logger Boot, 5 1/2 M, Steel Toe, 8 in H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G9059881


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G9059881
UPC #
726363555420
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
5 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Nonremovable
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Static Dissipative
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Removable Insole
No
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.89
Oil Resisting Sole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Liner Material
Nylon
Midsole Material
Leather
Wide Toe Cap
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Series
CA1421
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Style Family
Logger Boot
Toe Cap Material
Steel
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.