Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Logger Boot, 7, Composite Toe, 8 in H, Brown, CA1435

  • Mfr # CA1435

  • Zoro # G6623010


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1435
Zoro #
G6623010
UPC #
726363666669
Country of Origin
Viet Nam

Dimensions

Size
7
Width
W
Footwear Width
W
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1435
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Non-Metallic
Max. Heat Rating
Not Rated
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Waterproof Type
Scubaliner
Toe Shape
Round
Ninety Degree Heel
No
Footwear Construction Type
Welted
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Last Number or Name
Elm
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Logger Boot
Liner Material
Nylon
Electrical Hazard Rated
Yes
Insole System
Removable
Metatarsal System
No
Upper Material Description
Leather
Insulation Type
None
Conductive
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Midsole Material
None
Insulated
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Welted
Closure
Lace Up
Style Family
Logger Boot
Insole Technology
Removable
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA1435

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.