Zoro Homepage

Women's Logger Boot, 9 M, Steel Toe, 8 in H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G8616641


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G8616641
UPC #
094729142516
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Removable Insole
No
Liner Material
Nylon
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Insole System
Nonremovable
Midsole Material
Leather
Static Dissipative
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Shank Material
Steel
Upper Material Description
Leather
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
CA1421
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.68
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Closure
Lace Up
Construction
Welted
Insole Technology
Non-Removable
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.