Zoro Homepage

Women's Logger Boots, 8-1/2, Composite Toe, 8" H, Brown, CA1435

  • Mfr # CA1435

  • Zoro # G6626160


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1435
Zoro #
G6626160
UPC #
726363666690
Country of Origin
Viet Nam

Dimensions

Size
8-1/2
Width
W
Footwear Width
W
Height
8"
Heel Height
1" or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boots
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1435
Upper Boot Material
All Leather
Waterproof
Yes
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Last Number or Name
Elm
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Non-Marking Sole
No
Insole System
Removable
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Ninety Degree Heel
No
Waterproof Type
Scubaliner(TM)
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Non-Metallic
Footwear Style
Logger Boot
Toe Shape
Round
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Upper Material Description
Leather
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Liner Material
Taibrelle(R)
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Toe Cap Material
Composite
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Insole Technology
Removable
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Logger Boot
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA1435

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.