Zoro Homepage

Women's Work Boot, 7W W, Steel Toe, 8" H, Brown, CA1421

  • Mfr # CA1421

  • Zoro # G9058332


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Size
7W
Width
W
Color
Brown
Gender
Women's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1421
Zoro #
G9058332
UPC #
726363555598
Country of Origin
Viet Nam

Dimensions

Size
7W
Width
W
Height
8"
Heel Height
1" or Greater
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
7

Details

Item
Work Boot
Color
Brown
Gender
Women's
Waterproof
No
Style Number
CA1421
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Insole System
Nonremovable
Wide Toe Cap
No
Liner Material
Taibrelle(R)
Metatarsal Guard
No
Non-Marking Sole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Upper Material Description
Leather
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Deep Lug
Midsole Material
Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Steel
Resists
Oils
Safety Criteria
Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Defined Heel
Non-Marking Upper
No
Heel Style
Defined Heel
Series
CA1421
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Heel Definition
Defined Heel
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Construction
Welted
All-Leather Upper
Yes
Insole Technology
Non-Removable
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA1421

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.