This item is Discontinued.

Carolina Shoe Size 10 Men's 8" Work Boot Steel Work Boots, Brown 8510

Size 10 Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 8510
  • Zoro # G9035354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8510
Zoro #
G9035354
UPC #
726363189403
Country of Origin
China

Dimensions

Size
10
Footwear Width
EEEE
Height
8 in
Heel Height
3/4 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Footwear Sole Pattern
Textured
Standards
ASTM F2413-11 I/75 C/75 EH
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Dual Density Polyurethane
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Type
Steel
Color
Brown
Conductive
No
Upper Material Description
Leather
Liner Material
Leather
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Waterproof
No
Insole System
Removable AG7
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
No
Style Number
8510
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 8510, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.