This item is Discontinued.

Carolina Shoe Size 8-1/2 Men's 8" Work Boot Steel Work Boots, Brown 8510

Size 8-1/2 Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 8510
  • Zoro # G9035205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8510
Zoro #
G9035205
UPC #
726363189144
Country of Origin
China

Dimensions

Size
8-1/2
Heel Height
3/4 in
Footwear Width
EEE
Height
8 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Dual Density Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Waterproof
No
Non-Marking Sole
No
Toe Type
Steel
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Standards
ASTM F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Steel
Puncture Resistant Insole
No
Midsole Material
Leather
Non Metallic Upper
No
Insole System
Removable AG7
Footwear Shank Type
Steel
Liner Material
Leather
Max. Heat Rating
300 Degrees F
Style Number
8510
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Textured
Completely Non Metallic
No
Chemical Resisting Sole
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 8510, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.