Shop CAROLINES TREASURES
See all product information
Create Account
19 x 27 in. Belted Galloway Cow Love Machine Washable Memory Foam Mat
- Mfr # CK5258RUG
- Zoro # G409457617
product price:Â
$
51.59
/ea
Key Features
Weight
1.5 lbs
Size
19 x 27 in
Surface Material
Foam
Mat Surface Pattern
Belted Galloway Cow Love
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK5258RUG
- Zoro #
- G409457617
- UPC #
- 194030302088
- Country of Origin
- China
- Item
- Antifatigue Mat
- Weight
- 1.5 lbs
- Surface Material
- Foam
- Mat Surface Pattern
- Belted Galloway Cow Love
Dimensions
- Size
- 19 x 27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.