Shop CAROLINES TREASURES
See all product information
Create Account
19 x 27 in. Havana Brown Cat Love Machine Washable Memory Foam Mat
- Mfr # CK5623RUG
- Zoro # G909458558
product price:Â
$
73.15
/ea
Key Features
Weight
1.5 lbs
Mat Surface Pattern
Havana Brown Cat Love
Surface Material
Foam
Size
19 x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK5623RUG
- Zoro #
- G909458558
- UPC #
- 194030307946
- Country of Origin
- China
- Item
- Antifatigue Mat
- Weight
- 1.5 lbs
- Mat Surface Pattern
- Havana Brown Cat Love
- Surface Material
- Foam
Dimensions
- Size
- 19 x 27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.