Shop CAROLINES TREASURES
See all product information
Create Account
19 x 27 in. Wild Boar Pig Love Machine Washable Memory Foam Mat
- Mfr # CK5363RUG
- Zoro # G809458405
product price:Â
$
73.15
/ea
Key Features
Mat Surface Pattern
Wild Boar Pig Love
Surface Material
Foam
Weight
1.5 lbs
Size
19 x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CK5363RUG
- Zoro #
- G809458405
- UPC #
- 194030303139
- Country of Origin
- China
Dimensions
- Size
- 19 x 27 in
Details
- Item
- Antifatigue Mat
- Mat Surface Pattern
- Wild Boar Pig Love
- Surface Material
- Foam
- Weight
- 1.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.