7152GCA7P Schipperke Sweet Dreams Greeting Cards & Envelopes - Pack of 8
- Mfr # 7152GCA7P
- Zoro # G303955356
product price:Â
$
29.95
/ea
Key Features
Design
Schipperke Sweet Dreams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7152GCA7P
- Zoro #
- G303955356
- UPC #
- 194030467725
- Country of Origin
- China
Details
- Item
- Greeting Cards
- Design
- Schipperke Sweet Dreams
Description
Printed Greeting cards pack of eight cards and eight matching envelopes. These cards are blank inside for you to add your special note or special holiday greeting. The cards are printed in our facility in full color on our 80 lbs cover stock or 216 GSM. The super smooth finish of the white cards really enhance the artwork on the card. Each card comes with a matching white envelope. The artwork on the card was created by one of our in house or licensed artists.
Features- Schipperke Sweet Dreams Greeting Cards & Envelopes
- Pack of 8
- Design: Schipperke Sweet Dreams
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.