Shop CAROLINES TREASURES
See all product information
Create Account
7513TH68 Bloodhound Leash Holder Or Key Hook
- Mfr # 7513TH68
- Zoro # G303928084
product price:Â
$
47.99
/ea
Key Features
Width
1 in
Design
Bloodhound
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7513TH68
- Zoro #
- G303928084
- UPC #
- 615872508761
- Country of Origin
- China
- Design
- Bloodhound
Dimensions
- Width
- 1 in
- Length
- 8 in
Description
Features
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and are about 2 1/2 in. from the base.
- The hook opens about 1 in.
- A hanger is attached to the metal plate and is about 1 1/2 in. long.
- Lots of room to hang up using a screw or paneling nail.
- Great for the home or office to hold keys, leashes or just about anything.
- Design - Bloodhound
- Dimension - 8 x 1 x 6 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.