8087-JMAT 36 x 24 in. Fish Red Fish Indoor Or Outdoor Doormat

  • Mfr # 8087-JMAT

  • Zoro # G405781341


product price:  $46.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8087-JMAT
Zoro #
G405781341
UPC #
705332194327
Country of Origin
China

Description

Features
  • Permanently dyed and fade resistant.
  • Great for the front door or the back door.
  • Use this mat inside or outside.
  • Use a garden hose or power washer to chase the dirt off of the mat.
  • Do not scrub with a brush.
  • Use the Vacuum on floor setting.
  • Made in the USA.
  • Clean stain with a cleaner that does not produce suds.
  • Design - Fish Red Fish
  • Dimension - 36 x 0.25 x 24 in.
  • Item Weight - 4 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.