Shop CAROLINES TREASURES

8387JMAT 36 x 24 in. Mardi Gras Mask Indoor Or Outdoor Doormat

  • Mfr # 8387JMAT

  • Zoro # G805781286


product price:  $49.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8387JMAT
Zoro #
G805781286
UPC #
705332178051
Country of Origin
China

Description

Features
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or out.
  • Durable and fade resistant.
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
  • Wash with soap & water.
  • Design - Mardi Gras Mask
  • Dimension - 36 x 0.25 x 24 in.
  • Item Weight - 4 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products