Shop CAROLINES TREASURES
See all product information
Create Account
8576MAT 18 x 27 In. Tropical Fish on Teal Indoor or Outdoor Mat
- Mfr # 8576MAT
- Zoro # G403698764
product price:Â
$
56.15
/ea
Key Features
Size
27 x 0.15 x 18 in
Surface Design
Tropical Fish on Teal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8576MAT
- Zoro #
- G403698764
- UPC #
- 615872786251
- Country of Origin
- China
- Surface Design
- Tropical Fish on Teal
Dimensions
- Size
- 27 x 0.15 x 18 in
Description
Features
- Product Type - Indoor / Outdoor Floor Mat
- Action Back Felt Floor Mat / Carpet / Rug
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with soap & water
- Design - Tropical Fish on Teal
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.