8653APRON 27 x 31 in. Turtle Coming At You Apron
- Mfr # 8653APRON
- Zoro # G803680512
product price:Â
$
44.45
/ea
Key Features
Weight
0.5 lbs
Design
Turtle Coming at you
Color
White
Size
27 x 0.1 x 31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8653APRON
- Zoro #
- G803680512
- UPC #
- 705332014502
- Country of Origin
- China
Dimensions
- Size
- 27 x 0.1 x 31 in
Details
- Weight
- 0.5 lbs
- Design
- Turtle Coming at you
- Color
- White
- Item
- Apron
Description
Features
- Product Type - Apron
- Bib Style
- Design - Turtle Coming at you
- 100 percent Ultra Spun Poly, White, braided nylon tie straps, sewn cloth neckband
- These bib style aprons are not just for cooking - they are also great for cleaning, gardening, art projects, and other activities, too
- Dimension - 27 x 0.01 x 31 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.