Shop CAROLINES TREASURES
See all product information
Create Account
AMB1042JMAT Day Dreamer German Shepherd Indoor or Outdoor Mat; 24 x 36
- Mfr # AMB1042JMAT
- Zoro # G503699319
product price:Â
$
49.39
/ea
Key Features
Size
24 x 0.15 x 36 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMB1042JMAT
- Zoro #
- G503699319
- UPC #
- 638508172877
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 24 x 0.15 x 36 in
Description
Day Dreamer German Shepherd Indoor or Outdoor Mat 24x36 AMB1042JMAT
Features- Indoor / Outdoor Floor Mat 24 inch by 36 inch
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with soap & water
- Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA
- Dimension: 24 x 0.15 x 36 in.
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.