Shop CAROLINES TREASURES
See all product information
Create Account
AMB1316PILLOWCASE Christmas Favorite Gift Dalmatian Fabric Standard Pillowcase
- Mfr # AMB1316PILLOWCASE
- Zoro # G503723359
product price:Â
$
39.85
/ea
Key Features
Color
White
Fill Weight
0.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMB1316PILLOWCASE
- Zoro #
- G503723359
- UPC #
- 638508175106
- Country of Origin
- China
- Color
- White
- Fill Weight
- 0.25 lbs
Description
Christmas Favorite Gift Dalmatian Fabric Standard Pillowcase AMB1316PILLOWCASE - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Standard White on back with artwork on the front of the pillowcase, 20.5"w x 30"
- Moisture wicking material, breathable performance fabric makes for a nice sleeping experience and shows quality
- Wash cold and dry medium
- Dimension: 20.5 x 0.15 x 30 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.