Shop CAROLINES TREASURES
See all product information
Create Account
AMB1387SN Zeus & Chloie the Golden Retrievers Sticky Note Holder
- Mfr # AMB1387SN
- Zoro # G003699963
product price:Â
$
38.15
/ea
Key Features
Width
0.35 in
Height
3.25 in
Length
5.25 in
Weight Capacity
0.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMB1387SN
- Zoro #
- G003699963
- UPC #
- 638508176240
- Country of Origin
- China
Dimensions
- Width
- 0.35 in
- Height
- 3.25 in
- Length
- 5.25 in
Details
- Weight Capacity
- 0.3 lbs
Description
Zeus and Chloie the Golden Retrievers Sticky Note Holder AMB1387SN
Features- Artwork is added to the top of the Postit note holder and a small pad of 3 inch x 3 inch
- The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board
- The bottom board is rigid and you can even add a business card
- Dimension: 5.25 x 0.35 x 3.25 in.
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.