Shop CAROLINES TREASURES
See all product information
Create Account
AN1204CHF Orange Ribbon For Leukemia Awareness Flag Canvas House Size
- Mfr # AN1204CHF
- Zoro # G203714916
product price:Â
$
53.49
/ea
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN1204CHF
- Zoro #
- G203714916
- UPC #
- 615872853281
- Country of Origin
- China
Details
- Item
- Awareness Flag Canvas
- Color
- Orange
Description
Features
- 100% polyester heavy weight canvas material.
- Not your typical house flag that you might find from a mass merchant.
- This flag is fade resistant and weather proof.
- Design - Orange Ribbon for Leukemia
- Dimension - 28 x 0.15 x 40 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.