ASA2210TH68 Donkeys & Robin at the Fence Leash or Key Holder
- Mfr # ASA2210TH68
- Zoro # G603897882
product price:Â
$
47.99
/ea
Key Features
Width
2 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASA2210TH68
- Zoro #
- G603897882
- UPC #
- 638508140937
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 9 in
Description
Donkeys and Robin at the Fence Leash or Key Holder ASA2210TH68
Features- The Triple Hook Leash Holder measures 6 inches wide by 9 inches high
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2 1/2 inches from the base
- The hooks opens about 1 inch
- A hanger is attached to the metal plate and is about 1 1/2 inches long
- Dimension: 9 x 2 x 6 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.