Shop CAROLINES TREASURES
See all product information
Create Account
BB1266SCM Checkerboard Lime Green Yorkie Yorkishire Terrier Compact Mirror, 2.75 x 3 x .3 In.
- Mfr # BB1266SCM
- Zoro # G303930797
product price:Â
$
35.89
/ea
Key Features
Color
Lime Green
Shape
Rectangle
Height
2.75 in
Width
0.3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1266SCM
- Zoro #
- G303930797
- UPC #
- 615872904754
- Country of Origin
- China
Dimensions
- Height
- 2.75 in
- Width
- 0.3 in
- Length
- 3 in
Details
- Color
- Lime Green
- Shape
- Rectangle
Description
Features
- Square Compact Mirror
- Shape - Rectangle
- Silvertone metal.
- Artwork on the front and two mirrors inside this great little compact.
- Design - Checkerboard Lime Green Yorkie Yorkishire Terrier
- Dimension - 2.75 x 0.3 x 3 in.
- Item Weight - 0.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.