BB2434TH68 Merry Christmas Carolers Pekingnese Red & White Leash or Key Holder
- Mfr # BB2434TH68
- Zoro # G903908738
product price:Â
$
43.79
/ea
Key Features
Hook Base Width
1.25 in
Weight
0.6 lbs
Overall Length
8 in
Color
Red and White
Hook Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB2434TH68
- Zoro #
- G903908738
- UPC #
- 638508450012
- Country of Origin
- China
- Weight
- 0.6 lbs
- Color
- Red and White
Dimensions
- Hook Base Width
- 1.25 in
- Overall Length
- 8 in
- Hook Height
- 8 in
Description
The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2.5 in. from the base. A hanger is attached to the metal plate and is about 1.5 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything
Features- Leash or Key Holder
- Merry Christmas Carolers Pekingnese Red White Leash or Key Holder
- Dimension: 8" H x 1.25" W x 8" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.