Shop CAROLINES TREASURES
See all product information
Create Account
BB2544PILLOWCASE Christmas Presents Between Friends Brittany Spaniel Fabric Standard Pillowcase,
- Mfr # BB2544PILLOWCASE
- Zoro # G303722729
product price:Â
$
42.69
/ea
Key Features
Color
White
Fill Weight
0.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB2544PILLOWCASE
- Zoro #
- G303722729
- UPC #
- 638508422910
- Country of Origin
- China
Details
- Color
- White
- Fill Weight
- 0.25 lbs
Description
Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.
Features- Christmas Presents Between Friends Brittany Spaniel Fabric Standard Pillowcase
- Standard White on back with artwork on the front of the pillowcase
- Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
- Wash cold and dry medium
- Material: Moisture wicking
- Dimension: 20.5" H x 0.25" W x 30" L
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.