BB2815MAT Dog House Collection Soft Coated Wheaten Terrier Indoor or Outdoor Mat; 18 x 0.25 x 27 in.
- Mfr # BB2815MAT
- Zoro # G803698029
product price:Â
$
39.29
/ea
Key Features
Color
Black
Size
18 x 0.25 x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB2815MAT
- Zoro #
- G803698029
- UPC #
- 638508418579
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 18 x 0.25 x 27 in
Description
Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.
Features- Dog House Collection Soft Coated Wheaten Terrier Indoor or Outdoor Mat
- Indoor & Outdoor Action Back Felt Floor Mat, Carpet & Rug
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out only under a covered space
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with high pressure from your garden hose or with a powerwasher
- Use cleaner that does not produce suds
- Country of Origin: USA
- Dimension: 18" H x 0.25" W x 27" L
- Weight: 2.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.