Shop CAROLINES TREASURES
See all product information
Create Account
BB5146MAT Strawberries on Pink Indoor or Outdoor Mat; 18 x 27 in.
- Mfr # BB5146MAT
- Zoro # G903697717
product price:Â
$
37.29
/ea
Key Features
Color
Pink
Size
18 x 0.25 x 27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB5146MAT
- Zoro #
- G903697717
- UPC #
- 638508618009
- Country of Origin
- China
- Color
- Pink
Dimensions
- Size
- 18 x 0.25 x 27 in
Description
Features
- Strawberries on Pink Indoor or Outdoor Mat
- Indoor and Outdoor Floor Mat Action Back Felt Floor Mat
- Carpet and Rug that is Made and Printed in the USA
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with high pressure from your garden hose or with a powerwasher
- Use cleaner that does not produce suds
- Color: Pink
- Dimension: 18" H x 0.25" W x 27" L
- Weight: 2.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.