Shop CAROLINES TREASURES
See all product information
Create Account
BB7636TH68 Welcome Friends Italian Greyhound Leash or Key Holder, 6 x 2 x 9 in.
- Mfr # BB7636TH68
- Zoro # G603908533
product price:Â
$
47.99
/ea
Key Features
Overall Length
6 in
Type
Leash and Key Holder
Hook Height
9 in
Weight
0.6 lbs
Hook Base Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7636TH68
- Zoro #
- G603908533
- UPC #
- 638508900012
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Hook Height
- 9 in
- Hook Base Width
- 2 in
Details
- Type
- Leash and Key Holder
- Weight
- 0.6 lbs
Description
Utility Hooks are fast and easy to hang. Utility hooks provide an easy, affordable way to decorate and organize your home, school and office. Pick up from the wide range of designs to match your individual style and decor.
Features- Welcome Friends Italian Greyhound Leash or Key Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys leashes or just about anything
- Type: Leash or Key Holder
- Dimension: 6 x 2 x 9 in.
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.