Shop CAROLINES TREASURES
See all product information
Create Account
BB8529JMAT Wave Welcome Indoor Or Outdoor Mat - 24 x 36 in.
- Mfr # BB8529JMAT
- Zoro # G503698428
product price:Â
$
49.19
/ea
Key Features
Size
24 x 36 in
Color
Multicolor
Surface Design
Wave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB8529JMAT
- Zoro #
- G503698428
- UPC #
- 652259001859
- Country of Origin
- China
- Color
- Multicolor
- Surface Design
- Wave
Dimensions
- Size
- 24 x 36 in
Description
Features
- Product Type - Indoor or Outdoor Mat
- Indoor or Outdoor Aluminum artwork prints will add a special touch to your kitchen, bath, front door, outdoor patio or any special place.
- 8 in. by 12 in. and full of color.
- This item will take direct sun for a while before it starts to fade.
- Rust and Fade resistant.
- Aluminum Print with Hanging Rope.
- Design - Wave
- Imprint - Welcome
- Color - Multicolored
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.