BB9305LITERK English Large White Pig Christmas Wine Bottle Beverge Insulator Hugger
- Mfr # BB9305LITERK
- Zoro # G203881083
product price:Â
$
24.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB9305LITERK
- Zoro #
- G203881083
- UPC #
- 652259121632
- Country of Origin
- China
Description
We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.
Features- English Large White Pig Christmas Wine Bottle Beverge Insulator Hugger
- Fits 750 ml
- Wine or other beverage bottles
- Fits 24 oz cans or pint bottles
- Great collapsible beverage insulator for large cans of beer, Energy Drinks or large Iced Tea beverages
- Great to keep track of your beverage and add a bit of flair to a gathering
- Wash the hugger in your washing machine
- Design will not come off
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.