18in STAINLESS Compact Mini Refrigerator 2.6cf Reversible Door 110V
- Mfr # 806890
- Zoro # G024969472
product price:Â
$
376.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806890
- Zoro #
- G024969472
- UPC #
- -
- Country of Origin
- China
Description
The Conserv CREF26SS Compact Refrigerator delivers space-saving refrigeration with a clean stainless-steel finish that fits into dorm rooms, offices, apartments, guest rooms, wet bars, entertainment areas, and other compact spaces. With a 2.6 cu ft capacity and a compact footprint measuring 25 inches high, 17.5 inches wide, and 19.3 inches deep, this refrigerator provides food and beverage storage without taking up unnecessary room. Its interior design makes it easy to organize essentials while keeping items within reach. Inside, the CREF26SS features movable glass shelves that allow you to adjust the storage layout to accommodate food containers, beverages, and refrigerated items. A dedicated wire bottle rack provides convenient space for bottles and helps keep them securely organized. The adjustable interior configuration gives you the flexibility to create a storage arrangement that works for your needs, whether you are chilling drinks, storing snacks, keeping fresh ingredients, or maintaining essentials in a secondary refrigerator. The reversible door adds added convenience, allowing the refrigerator to open from either the left or right side. This feature makes it easier to position the unit in rooms with limited clearance or layout requirements. Adjustable feet help provide stability and allow you to level the refrigerator on a variety of floor surfaces. A recessed handle offers a streamlined appearance while making the door easy to open and close without adding unnecessary bulk to the exterior. The stainless-steel finish gives the CREF26SS a modern, polished look that complements a range of interiors. Its mechanical temperature control provides straightforward operation, allowing you to manage the cooling level with an easy-to-use control system. Manual defrost keeps the design simple and helps support maintenance when needed. Designed for convenient everyday refrigeration, the Conserv CREF26SS combines flexible storage and a space-efficient design. Whether used as a primary refrigerator in a small living space or as an additional refrigerator for drinks and essentials, it provides cold-storage capacity. The compact size, reversible door, adjustable feet, movable glass shelves, wire bottle rack, recessed handle, mechanical temperature control, and manual defrost design make the CREF26SS a versatile choice for efficient refrigeration where space matters. It makes compact refrigeration convenient, organized, and easy to manage daily.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.