Shop CAROLINES TREASURES

BDBA0242LITERK On the Dresser Siamese Cat Wine Bottle Can cooler Hugger

  • Mfr # BDBA0242LITERK
  • Zoro # G703723913

product price: 
$
23.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDBA0242LITERK
Zoro #
G703723913
UPC #
638508167767
Country of Origin
China

Description

On The Dresser Siamese cat Wine Bottle Coozy Hugger BDBA0242LITERK - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Fits 750 ml wine or other beverage bottles
  • Fits 24 oz cans or pint bottles
  • Great collapsable coozy for large cans of beer,Energy drinks or large Iced tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
Specifications
  • Dimension: 7 x 0.25 x 5.5 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.