Bike Storage Shed-6.5x4x5.3 Tent Holds 3 Bicycles-Water & UV-Resistant with Carry Bag by Wakeman
- Mfr # 83-SS1003
- Zoro # G413878392
Key Features
Specifications
Product Information
- MFR #
- 83-SS1003
- Zoro #
- G413878392
- UPC #
- 197315494089
- Country of Origin
- China
Dimensions
- Width
- 47.2 in
- Length
- 82 in
- Depth
- 68 in
Details
- Material
- 210T Gridding Fabric, Fiberglass Poles
- Color
- Black
Description
Keep up to 3 bikes protected from the elements wherever adventure takes you with the 6x4 Shed by Wakeman Outdoors. Made of 210T gridding fabric with fiberglass poles, this tent is rust, water, and UV-resistant, perfect for outdoor use, and it comes with stakes to secure the shed to the ground for stability against wind. Assembling the storage shed is easy simply insert the included fiberglass tent poles into the slots on the cover and youre done. Taking it down is just as simple, and it comes with a carrying bag for convenient portability, making it an excellent addition to your bike accessories.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Sheds & Outdoor Storage by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
- •With a large 6.5x4x5.3-foot size, this bike tent provides protection from the outdoor elements for up to 3 mountain, road, BMX, or kids bikes
- •Made of 210T gridding fabric and fiberglass poles, the outdoor storage shed is rust, water, and UV-resistant and comes with tent stakes to withstand outdoor conditions
- •When you’re done using this bike shed, simply take out the poles and place it in the included carrying bag for compact storage and convenient portability
- •Not only is the portable shed great for bike storage, but it can also be used for outdoor storage, gardening tools, sports equipment, outdoor toys, and pool accessories
- •Materials: 210T Gridding Fabric and Fiberglass Poles
- •Dimensions: (L) 82 x (W) 47.2 x (H) 68-inches; Opening: (L) 78.7 x (W) 47 x (H) 65.7-inches; Collapsed: (L) 24.8 x (W) 5.5 x (H) 5.5-inches; Product Weight: 5.9lbs
- •Color: Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.