BDBA316BTH68 Springtime Dogs Leash or Key Holder

  • Mfr # BDBA316BTH68
  • Zoro # G903761203
product price: 
$
42.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDBA316BTH68
Zoro #
G903761203
UPC #
638508163318
Country of Origin
China

Description

Springtime Dogs Leash or Key Holder BDBA316BTH68

Features
  • The Triple Hook Leash Holder measures 6 inches wide by 9 inches high
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hooks hang down from the metal plate in the back and is about 2 1/2 inches from the base
  • The hooks opens about 1 inch
  • A hanger is attached to the metal plate and is about 1 1/2 inches long
Specifications
  • Dimension: 9 x 2 x 6 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.