9300 Egg Incubator, 110 V, 41 Large Chicken Eggs Egg, Styrofoam
- Mfr # 9500/9300
- Zoro # G625004534
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9500/9300
- Zoro #
- G625004534
- UPC #
- 84369171977
- Country of Origin
- United States
Description
The tried-and-true way to incubate and hatch eggs, with updated digital technology. Durable Styrofoam retains warmth, generated by a gentle heating element controlled by a highly dependable, digital control board. The LCD display with LED light shows accurate temperature and humidity readings instantly. The self-regulating control board adjusts the temperature to suit varying environments. The built-in digital hydrometer and moisture channels help maintain humidity, a key factor in egg health. Plastic mesh screen safely supports eggs during hatch period and is also dishwasher-safe. Two 4 in by 8 in viewing windows allow for monitoring the hatching process and are great for educational purposes. Holds 41 large chicken eggs or up to 120 bantam or quail eggs when used with the Little Giant Automatic Egg Turner. It is not recommended for professional or commercial use or for incubating exotic birds or reptiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.