Shop CAROLINES TREASURES

Carolines Treasures 7087SH4 Chinese Crested Leash or Key Holder; 6 x 1.25 x 4.25 in.

  • Mfr # 7087SH4

  • Zoro # G603913889


product price:  $32.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7087SH4
Zoro #
G603913889
UPC #
638508347299
Country of Origin
China

Description

Features
  • Chinese Crested Leash or Key Holder
  • The tile is made from a hardboard and is mounted to a metal rectangle
  • The hook hangs down from the metal plate in the back and is about 2.12 in. from the base
  • The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Dimension: 6" H x 1.25" W x 4.25" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.