Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures 7107SH4 Rottweiler Leash or Key Holder
- Mfr # 7107SH4
- Zoro # G803987338
product price:Â
$
38.65
/ea
Key Features
Length
6 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7107SH4
- Zoro #
- G803987338
- UPC #
- 638508347473
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 1.25 in
Description
Features
- Rottweiler Leash or Key Holder
- The tile is made from a hardboard and is mounted to a metal rectangle
- The hook hangs down from the metal plate in the back and is about 2.12 in. from the base
- The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys leashes or just about anything
- Dimension: 6" H x 1.25" W x 4.25" L
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.