This item is Discontinued.

Carolines Treasures Carolines Treasures 7222LITERK Red And White Boston Terrier Wine bottle sleeve Hugger 7222LITERK

This item is Discontinued.

Carolines Treasures

Carolines Treasures 7222LITERK Red And White Boston Terrier Wine bottle sleeve Hugger (Discontinued)

Mfr # 7222LITERK
Zoro # G503860733
UPC # 615872696574
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7222LITERK
Zoro #
G503860733
UPC #
615872696574
Country of Origin
China

Description

Great collapsable Cooler for large cans of beer, Energy Drinks or large Iced Tea beverages. Great to keep track of your beverage and add a bit of flair to a gathering. Wash the hugger in your washing machine. Design will not come off.

Features
  • Fits 750 ml. wine or other beverage bottles.
  • Fits 24 oz. cans or pint bottles.
  • Design - Red and White Boston Terrier
  • Dimension - 5.5 x 0.25 x 7 in.
  • Item weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.