Shop CAROLINES TREASURES

Carolines Treasures 7227BT Pair of 2 Basset Hound Luggage Tags

  • Mfr # 7227BT

  • Zoro # G403930420


product price:  $47.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7227BT
Zoro #
G403930420
UPC #
705332225786
Country of Origin
China

Description

Features
  • Basset Hound Luggage Tag
  • Made from fiberglass reinforced plastic
  • Great for luggage, kennels or anything that needs identifying
  • This is a 2 Sided tag & The reverse side has a form that lists Name. Address, City, State, Zip and Phone number
  • Includes leather strap for attaching to your luggage or bag
  • Pair of 2
  • Design - Basset Hound
  • Dimension - 2.75 x 0.15 x 4 in.
  • Item Weight - 0.35 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.