Carolines Treasures 7318PILLOWCASE Corgi Beach Ride On Horse Fabric Standard Pillowcase

  • Mfr # 7318PILLOWCASE

  • Zoro # G203723680


product price:  $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7318PILLOWCASE
Zoro #
G203723680
UPC #
638508056757
Country of Origin
China

Description

Features
  • Standard White on back with artwork on the front of the pillowcase
  • Moisture wicking material
  • Breathable performance fabric makes for a nice sleeping experience and shows quality.
  • Wash cold and dry medium.
  • No ironing required.
  • Design - Corgi Beach Ride on Horse
  • Dimension - 30 L x 0.15 W x 20.5 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.