Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carolines Treasures 7351SN Apple Helper Corgis Sticky Note Holder

  • Mfr # 7351SN

  • Zoro # G803699873


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7351SN
Zoro #
G803699873
UPC #
638508071187
Country of Origin
China

Description

Features
  • The perfect gift for anyone
  • This Sticky Note Holder is something special.
  • Artwork is added to the top of the Postit note holder and a small pad of 3 x 3 in. sticky notes are included at the bottom.
  • The holder is refillable by removing the last piece of paper of a new pad of postits and sticking it to the board.
  • Perfect gift for everyone in your office at work, all of your facebook friends, your dog groomer, hairdresser or even anyone who might have trouble remembering all the import things in life.
  • Make a grocery list or leave a note for your husband or wife.
  • The bottom board is rigid and you can even add a business card size magnet to the back of the board to magnetize the holder.
  • Design - Apple Helper Corgis
  • Dimension - 3.25 L x 0.35 W x 5.25 H in.
  • Item Weight - 0.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.