Carolines Treasures 8125-RUG Black & Gold Fleur De Lis New Orleans Machine Washable Memory Foam Mat
- Mfr # 8125-RUG
- Zoro # G103697739
Key Features
Specifications
Details
- MFR #
- 8125-RUG
- Zoro #
- G103697739
- UPC #
- 638508627186
- Country of Origin
- China
- Color
- Black and Gold
Description
Black & Gold Fleur De Lis New Orleans Machine Washable Memory Foam Mat
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.
Specifications- Color: Black & Gold
- Weight: 1.4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.