Shop CAROLINES TREASURES
See all product information
Create Account
Carolines Treasures 8205DDM Tiger Football Fleur De Lis Dish Drying Mat
- Mfr # 8205DDM
- Zoro # G603878621
product price:Â
$
47.59
/ea
Key Features
Weight
0.35 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8205DDM
- Zoro #
- G603878621
- UPC #
- 652259235537
- Country of Origin
- China
- Weight
- 0.35 lbs
Description
Tiger Football Fleur De Lis Dish Drying Mat
Tired of setting dishes on an old towel Well fret no more when you set your eyes on this decorative dish mat! It measures 14 inches x 21 inches and features a water-absorbent polyester face, polyurethane foam insert, polyester mesh lining and a binding edge finish. Add a touch of flair and functionality to the kitchen by ordering yours today!
Specifications- Weight: 0.35 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.