This item is Discontinued.

Carolines Treasures Carolines Treasures 8394PW1216 12 x 16 In. Turtle Indoor & Outdoor Fabric Decorative Pillow 8394PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures 8394PW1216 12 x 16 In. Turtle Indoor & Outdoor Fabric Decorative Pillow (Discontinued)

Mfr # 8394PW1216
Zoro # G803723288
UPC # 615872795932
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8394PW1216
Zoro #
G803723288
UPC #
615872795932
Country of Origin
China

Description

Features
  • 100 percent Polyester Fabric pillow Sham with pillow form
  • This pillow is made from our new canvas type material and can be used indoors or outdoors
  • Mildew resistant, stain resistant, fade resisitant and Machine washable
  • These are all handmade and may vary slightly in size
  • Design - Turtle
  • Dimension - 12 x 3 x 16 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.