Carolines Treasures 8493TH68 6 x 9 In. Fish Bass Small Mouth Leash or Key Holder
- Mfr # 8493TH68
- Zoro # G803897798
product price:Â
$
47.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8493TH68
- Zoro #
- G803897798
- UPC #
- 615872797318
- Country of Origin
- China
Description
Features
- Product Type - Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- The hooks opens about 1 in.
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything
- Design - Fish Bass Small Mouth
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.